Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Beacon LED W/o Buzzer 12-24VDC 100mm Green
By Schneider Electric
Order Code:
ZT5058481S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/beacon-led-w-o-buzzer-12-24vdc-100mm-green/p/ZT5058481S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric BEACON LED W/O BUZZER 12-24VDC 100MM GREEN Beacons XVR3B03
Specifications
Specifications for Beacon LED W/o Buzzer 12-24VDC 100mm Green
Ingress Protection Rating (IP Rating)
IP65
Light Source Type
LED
Colour of Lamp Hood
Orange
Current Type
DC
Nominal Voltage
24V