Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Beacon Pre-wired Rotating Mirror 24V AC/DC 84mm Red W/o Buzz
By Schneider Electric
Order Code:
ZT5048873S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/beacon-pre-wired-rotating-mirror-24v-ac-dc-84mm-red-w-o-buzz/p/ZT5048873S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric BEACON PRE-WIRED ROTATING MIRROR 24V AC/DC 84MM RED W/O BUZZ Beacons XVR08B04
Specifications
Specifications for Beacon Pre-wired Rotating Mirror 24V AC/DC 84mm Red W/o Buzz
Ingress Protection Rating (IP Rating)
IP65
Nominal Voltage
24V
Light Source Type
LED
Current Type
AC/DC
Colour of Lamp Hood
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome