Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Beacon Pre-wired Rotating Mirror 24V DC 130mm Red W/o Buzzer
By Schneider Electric
Order Code:
ZT5049059S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/beacon-pre-wired-rotating-mirror-24v-dc-130mm-red-w-o-buzzer/p/ZT5049059S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric BEACON PRE-WIRED ROTATING MIRROR 24V DC 130MM RED W/O BUZZER Beacons XVR13B04
Specifications
Specifications for Beacon Pre-wired Rotating Mirror 24V DC 130mm Red W/o Buzzer
Ingress Protection Rating (IP Rating)
IP66
Light Source Type
LED
Current Type
DC
Nominal Voltage
24V
Colour of Lamp Hood
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome