Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Beacon Tower Integral LED Steady IP65 24V 70mm Yellow
By Schneider Electric
Order Code:
ZT5048810S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/beacon-tower-integral-led-steady-ip65-24v-70mm-yellow/p/ZT5048810S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric BEACON TOWER INTEGRAL LED STEADY IP65 24V 70MM YELLOW Beacons XVBL0B8
Specifications
Specifications for Beacon Tower Integral LED Steady IP65 24V 70mm Yellow
Light Source Type
LED
Current Type
AC/DC
Ingress Protection Rating (IP Rating)
IP65
Colour of Lamp Hood
Yellow
Nominal Voltage
24V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome