0
1

KA70-1011 Base with Tube

Order Code: ZT1123462X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£41.356%


Description

Special parts for signal towers K70. 25mm mounting base. Tube length is 110mm. Each K 70 module is equipped with a bayonet fixing with integral contact system. The modules are fastened together by aligning the corresponding white marks then with a gentle twist they are locked into place.

Specifications for KA70-1011 Base with Tube
  • MFR Part No.
    1SFA616077R1011
  • Body Colour
    Black
  • Model Series
    KT70
  • Type
    Base & Tube
  • Base Diameter
    25mm
  • Length
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome