Lens Unit Illum 5 Joule Flashing 120V Ac Red Discharge Tube

Lens Unit Illum 5 Joule Flashing 120V Ac Red Discharge Tube

Order Code: ZT4998335S

£179.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUM 5 JOULE FLASHING 120V AC RED DISCHARGE TUBE Beacons XVBC6G4

Specifications for Lens Unit Illum 5 Joule Flashing 120V Ac Red Discharge Tube
  • Ingress Protection Rating (IP Rating)
    IP65
  • Colour
    Red
  • Voltage Type
    AC
  • Outer Diameter
    70mm
  • Function
    Flash light
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome