Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illum 5 Joule Flashing 24V AC/DC Red Discharge Tub
By Schneider Electric
Order Code:
ZT5107279S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illum-5-joule-flashing-24v-ac-dc-red-discharge-tub/p/ZT5107279S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUM 5 JOULE FLASHING 24V AC/DC RED DISCHARGE TUB Beacons XVBC6B4
Specifications
Specifications for Lens Unit Illum 5 Joule Flashing 24V AC/DC Red Discharge Tub
Ingress Protection Rating (IP Rating)
IP65
Function
Flash light
Voltage Type
AC/DC
Outer Diameter
70mm
Colour
Red
Body Colour
Black