Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illum Intgrl Flashing 24V Ac 24-48V DC Red Light
By Schneider Electric
Order Code:
ZT5107083S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illum-intgrl-flashing-24v-ac-24-48v-dc-red-light/p/ZT5107083S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUM INTGRL FLASHING 24V AC 24-48V DC RED LGT Beacons XVBC4B4
Specifications
Specifications for Lens Unit Illum Intgrl Flashing 24V Ac 24-48V DC Red Light
Ingress Protection Rating (IP Rating)
IP65
Voltage Type
AC/DC
Outer Diameter
70mm
Body Colour
Black
Colour
Red
Function
Blinker light