Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illuminated Integral Flashing 230V Orange Light
By Schneider Electric
Order Code:
ZT4998390S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illuminated-integral-flashing-230v-orange-light/p/ZT4998390S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUMINATED INTEGRAL FLASHING 230V ORANGE LIGHT Beacons XVBC5M5
Specifications
Specifications for Lens Unit Illuminated Integral Flashing 230V Orange Light
Ingress Protection Rating (IP Rating)
IP65/IP67
Colour
Orange
Function
Blinker light
Body Colour
Black
Outer Diameter
70mm
Light Source Type
Incandescent lamp/LED
Voltage Type
AC