Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illuminated Integral Flashing 24V Clear Light
By Schneider Electric
Order Code:
ZT4998431S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illuminated-integral-flashing-24v-clear-light/p/ZT4998431S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUMINATED INTEGRAL FLASHING 24V CLEAR LIGHT Beacons XVBC5B7
Specifications
Specifications for Lens Unit Illuminated Integral Flashing 24V Clear Light
Light Source Type
LED
Ingress Protection Rating (IP Rating)
IP65
Colour
Colourless
Outer Diameter
70mm
Voltage Type
AC/DC
Body Colour
Black
Function
Blinker light