Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illuminated Integral Flashing 24V Red Light
By Schneider Electric
Order Code:
ZT4998368S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illuminated-integral-flashing-24v-red-light/p/ZT4998368S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUMINATED INTEGRAL FLASHING 24V RED LIGHT Beacons XVBC5B4
Specifications
Specifications for Lens Unit Illuminated Integral Flashing 24V Red Light
Colour
Red
Light Source Type
LED
Voltage Type
AC/DC
Outer Diameter
70mm
Function
Blinker light
Ingress Protection Rating (IP Rating)
IP65
Body Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome