Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illuminated Integral LED 120V Blue
By Schneider Electric
Order Code:
ZT4998255S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illuminated-integral-led-120v-blue/p/ZT4998255S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 120V BLUE Beacons XVBC2G6
Specifications
Specifications for Lens Unit Illuminated Integral LED 120V Blue
Ingress Protection Rating (IP Rating)
IP65/IP67
Voltage Type
AC
Light Source Type
Incandescent lamp/LED
Colour
Blue
Body Colour
Black
Outer Diameter
70mm
Function
Continuous light
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome