Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illuminated Integral LED 120V Green
By Schneider Electric
Order Code:
ZT4998240S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illuminated-integral-led-120v-green/p/ZT4998240S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 120V GREEN Beacons XVBC2G3
Specifications
Specifications for Lens Unit Illuminated Integral LED 120V Green
Body Colour
Black
Function
Continuous light
Voltage Type
AC
Light Source Type
Incandescent lamp/LED
Colour
Green
Ingress Protection Rating (IP Rating)
IP65/IP67
Outer Diameter
70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome