Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Lens Unit Illuminated Integral LED 120V Yellow
By Schneider Electric
Order Code:
ZT4998182S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/lens-unit-illuminated-integral-led-120v-yellow/p/ZT4998182S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 120V YELLOW Beacons XVBC2G8
Specifications
Specifications for Lens Unit Illuminated Integral LED 120V Yellow
Ingress Protection Rating (IP Rating)
IP65/IP67
Outer Diameter
70mm
Voltage Type
AC
Light Source Type
Incandescent lamp/LED
Colour
Yellow
Body Colour
Black
Function
Continuous light
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome