Lens Unit Illuminated Integral LED 24V Clear

Lens Unit Illuminated Integral LED 24V Clear

Order Code: ZT4998099S

£99.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 24V CLEAR Beacons XVBC2B7

Specifications for Lens Unit Illuminated Integral LED 24V Clear
  • Outer Diameter
    70mm
  • Function
    Continuous light
  • Voltage Type
    AC/DC
  • Body Colour
    Black
  • Ingress Protection Rating (IP Rating)
    IP65
  • Colour
    Colourless
  • Light Source Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome