Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Rod Earth 16 x 1200mm - 2500009754
By ABB
Order Code:
ZT5096981S
£142.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
142.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/rod-earth-16-x-1200mm-2500009754/p/ZT5096981S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
ABB ROD EARTH 16X1200MM Earth Rods RS005
Specifications
Specifications for Rod Earth 16 x 1200mm - 2500009754
Diameter
16mm
Length
1200mm
Material
Stainless steel 316
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome