Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Siren Multi-sound 43 Tones IP53 105DB 240V Ac White
By Schneider Electric
Order Code:
ZT5049038S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/siren-multi-sound-43-tones-ip53-105db-240v-ac-white/p/ZT5049038S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric SIREN MULTI-SOUND 43 TONES IP53 105DB 240V AC WHITE Beacons XVS14MMW
Specifications
Specifications for Siren Multi-sound 43 Tones IP53 105DB 240V Ac White
Body Colour
White
Ingress Protection Rating (IP Rating)
IP53
Current Type
AC/DC
Nominal Voltage
240 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome