Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Unit Illum LED Steady IP65 60mm 24V AC/DC YEL for x VU Tower
By Schneider Electric
Order Code:
ZT5058890S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/unit-illum-led-steady-ip65-60mm-24v-ac-dc-yel-for-x-vu-tower/p/ZT5058890S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric UNIT ILLUM LED STEADY IP65 60MM 24V AC/DC YEL FOR XVU TOWER Beacons XVUC28
Specifications
Specifications for Unit Illum LED Steady IP65 60mm 24V AC/DC YEL for x VU Tower
Outer Diameter
60mm
Voltage Type
AC/DC
Ingress Protection Rating (IP Rating)
IP65
Function
Continuous light
Body Colour
Black
Colour
Yellow
Light Source Type
LED