Universal Mobile Access Tower, Standard Model, Tower Height 2.43 M

Order Code: ZT2703418S

£3,599.99 Inc VAT (20%)


Description

Universal mobile access tower, standard model, tower height 2.43 m. Supplied = flat pack. Platform length = 2850 mm. Working height = 3.2 m. Standing height = 1200 mm. Tower height = 2.43 m. Weight = 96.4 kg. Material = aluminium. Max. load = 2 kN/m². Conforms to = DIN EN 1004-1. Product type = standard mobile access towers. Light, robust, durable. Designed for heights. Height adjustable castors for levelling. Safety guaranteed by TV testing. The standard mobile access tower for working on walls and on the ceiling, on machinery, in technical systems, factories and warehouses, indoors and outdoors. Ladder frames (1.5 m wide) made of aluminium ensure easy plug-in assembly. Railings and diagonals made of aluminium engage quickly. Platforms made of aluminium frame and plywood inserts as an access point make it safe to climb from the inside. Robust swivel castors with centric load application provide stability after being locked in place. Steel spindles allow easy levelling on uneven floors. Compliant with DIN EN 1004 - max. load of 2 kN/m² (group 3 scaffolding) Please observe the ballast weight guidelines for the individual tower sizes. Please observe the required ballasting in accordance with the assembly and usage instructions.

See full description
Specifications for Universal Mobile Access Tower, Standard Model, Tower Height 2.43 M
  • Material
    Aluminium
  • Product Type
    Standard Mobile Access Towers
  • Supplied
    Flat Pack
  • Conforms to
    DIN EN 1004-1
  • Tower Height
    2.43m
  • Standing Height
    1200mm
  • Weight
    96.4kg
  • Load Capacity
    2kN/m²
  • Working Height
    3.2m
  • Platform Length
    2850mm