Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
XVUC29P, XVU Pulse Signal Multi-colour
By Schneider Electric
Order Code:
ZT1123443X
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/xvuc29p-xvu-pulse-signal-multi-colour/p/ZT1123443X
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Description unavailable
Specifications
Technical Information
Specifications for XVUC29P, XVU Pulse Signal Multi-colour
Function
Continuous-/flashing light
Product Type
Pulse Signal
Outer Diameter
60mm
Colour
Multi-colour
Light Source Type
LED
Voltage Type
DC
Ingress Protection Rating (IP Rating)
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome