Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Labels - Various
14909 Stop/Go Paddle Signs
By Spectrum Industrial
Order Code:
ZT1109793P
Copy
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/safety/signs-and-labels-various/14909-stop-go-paddle-signs/p/ZT1109793P
Add to quotation
View all Signs & Labels - Various
Description
Stop / Go Paddle Signs
Specifications
Specifications for 14909 Stop/Go Paddle Signs
Material
Painted Galvanised Steel
Colour
Red/Green
Length
850mm
Type
Temporary Signs
Width
450mm
Weight
1.086kg