Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Labels - Various
400 x 300mm Sound Horn - Polycarbonate
By Sitesafe
Order Code:
ZT1032448P
£40.99
Inc VAT (20%)
£42.99
4.5% off
Quantity
Price
Discount
1 - 4
£40.99
0%
5 +
£38.12
7%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/safety/signs-and-labels-various/400-x-300mm-sound-horn-polycarbonate/p/ZT1032448P
Add to quotation
View all Signs & Labels - Various
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 400 x 300mm Sound Horn - Polycarbonate
Material
Polycarbonate
Product Type
Sound Horn
Size
400 x 300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome