Domed Sign Women and Men Symbol 60mm RDS3

Order Code: ZT1553169S

£11.99 Inc VAT (20%)


Description

This domed sign acts as an indicator for washroom users. This 60mm diameter sign has a self-adhesive backing, allowing easy positioning on the door, without the need for tools. The black universal male and female symbols are instantly recognisable and the sign has a stylish white background.
Domed sign with universal male and female symbol
Universally recognised symbol
Self adhesive backing - no need for tools
Diameter: 60mm
Black figures on white background

See full description
Specifications for Domed Sign Women and Men Symbol 60mm RDS3
  • MFR Part No.
    SR11237
  • Weight
    0.008kg
  • Overall Depth
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome