Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Labels - Various
Flow Marker - Diesel Oil (Brown - 5 Pack)
By Spectrum Industrial
Order Code:
ZT1111932P
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.24
5%
10 +
£13.49
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/safety/signs-and-labels-various/flow-marker-diesel-oil-brown-5-pack/p/ZT1111932P
Add to quotation
View all Signs & Labels - Various
Description
Flow Marker - Diesel Oil (Brown - 5 Pack)
Tags:
#BulkDiscount
Specifications
Specifications for Flow Marker - Diesel Oil (Brown - 5 Pack)
Material
Self-Adhesive Polypropylene
Type
Pipeline Markers
Length
40mm
Weight
0.014kg
Width
384mm
Colour
Brown
Depth
0.07mm
Installation
Self Adhesive
Fixing Method
Self Adhesive
Primary Colour
Brown
Sign Type
Pipeline Markers
Overall Depth
0.07mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome