Fod - Foreign Object Debris Prevention Signs - A3 Size (Qty of 3)

Order Code: ZT3085905S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Our popular Foreign Object Debris Prevention sign pack is used by every type of industry that has processes which are FOD sensitive. From aerospace to medical. This sign set consists of three A2 rigid signs which are easy to mount using doubled sided tape or can be screwed through or easily drilled.

• Deploy within minutes around your facility
• High Definition thermal print
• UV resistant print
• Set of three A3 signs (297mm x 420mm)
• 3mm thick foam core plastic
• Designed and manufactured in the UK

See full description
Specifications for Fod - Foreign Object Debris Prevention Signs - A3 Size (Qty of 3)
  • Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome