Keep Driveway Clear - PVC Sign 200 x 50mm SCA5252

Order Code: ZT1463895S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

This SCAN Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Specification Size 200 x 50mm Message 'KEEP DRIVEWAY CLEAR'

Specifications for Keep Driveway Clear - PVC Sign 200 x 50mm SCA5252
  • Material
    PVC
  • MFR Part No.
    SCA5252
  • Size
    200 x 50mmW X H
  • Height
    50mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome