MA100R No Entry without Ear Protection Rigid PVC Sign - 400 x 300mm

Order Code: ZT1186652X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 +£16.1910%


Description

High quality rigid and self-adhesive, informational, directional, mandatory and warning safety signs.

All our products comply fully with the relevant Health & Safety legislation.

Specifications for MA100R No Entry without Ear Protection Rigid PVC Sign - 400 x 300mm
  • Overall Height
    300mm
  • Material
    Rigid PVC
  • Overall Width
    400mm
  • Primary Colour
    Multicoloured
  • Legend/Symbol Colour
    White
  • MFR Part No.
    MA100R
  • Design
    NO ENTRY W/O EAR PRO/EAR PRO,MUSTBE WORN
  • Fixing Method
    Wall Fix
  • Description
    No entry without the use of ear protection/Ear protection must be worn
  • Sign Type
    No Entry
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome