Quality Assurance Department Signs SKU-9735 Set of 5 Large 794mm x 220mm (3mm Thick)

Order Code: ZT3085630S

£189.99 Inc VAT (20%)


Description

As part of our Quality visual tools, this signage set is the perfect turnkey solution for any company needing to identify their business quality functions. This sign set saves time and money by providing signage for all the main functions of most businesses. This value pack of large signs is a popular choice of Quality Assurance Departments. 5S is all about the ‘Visual Factory’ and this Quality Assurance Sign kit communicates quality functions to everyone. This kit promotes efficiency and helps new starts, visitors and Auditors identify your facility’s Quality functions.

• Set of 5 signs - 794mm wide x 220mm high


Benefits:

• Quick and easy to install

• 3mm Foam Core Plastic (set of 5) - 794mm wide x 220mm high

• UV Resistant (Can be used both inside and outside)

• High Definition Print

• Great for new facility set up, renovating or housekeeping/5S

• Designed and Manufactured in the UK

See full description
Specifications for Quality Assurance Department Signs SKU-9735 Set of 5 Large 794mm x 220mm (3mm Thick)
  • Width
    794mm
  • Size
    794mm x 220mm
  • Thickness
    3mm
  • Height
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome