Safety Sign Wash Your Hands Please A5 PVC MD05851R

Order Code: ZT1553038S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

To comply with health and safety regulations it is imperative that all visitors, customers and employees are encouraged to wash their hands. Suitable for use in washrooms, kitchens and food preparation areas this sign reminds users of hygiene standards with clear, concise text. The universal symbol and recognisable blue and white colour scheme instantly categorises this as a mandatory sign on sight, keeping employees and others informed and safe at work. The durable PVC can be easily affixed to walls, doors and other surfaces. This sign is A5 in size.
Sign reminding washroom users to wash their hands
Universal symbol and colour scheme
Keep employees informed to improve hygiene
Durable PVC easily mounted to walls
Reads: 'Wash Your Hands Please
Size: A5
Colour: Blue and White

See full description
Specifications for Safety Sign Wash Your Hands Please A5 PVC MD05851R
  • MFR Part No.
    SR11222
  • Weight
    0.043kg
  • Overall Depth
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome