Site Safety Hanging Sign "Closed for Cleaning"

Site Safety Hanging Sign "Closed for Cleaning"

Order Code: ZT1030218PCopy

£27.99 Inc VAT (20%)


Description

Perfect for warning that an area is being cleaned, helping against slip and fall injuries


-Max extension 112cm to fit all commercial single doorways
-Easy to store and easy to use
-Multilingual English / Spanish on one side French and English on the other

Closed Dimensions: WxDxH: 635x25x330mm
Open Dimensions: WxDxH: 1120x25x330mm

See full description
Specifications for Site Safety Hanging Sign "Closed for Cleaning"
  • Design
    CLOSED FOR CLEANING
  • Overall Width
    635mm
  • Fixing Method
    Hanging
  • Sign Type
    Site Safety
  • Material
    Polypropylene
  • Legend/Symbol Colour
    Yellow
  • MFR Part No.
    FG9S1600YEL
  • Primary Colour
    Yellow
  • Overall Height
    330mm
  • Braille
    No
  • Description
    Closed For Cleaning