B Click Medical Handheld Compact Megaphone 10W

Order Code: ZT1180002P

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

A compact megaphone with folding handle and wrist strap for ultimate portability. Announcements are amplified from the integral rear microphone up to 10W output with an optional siren for alerts. Easy to carry and store yet capable of delivering impressive sound projection.- Voice or siren switch- Sliding volume controlSPECIFICATION:Battery 6Vdc (4 x C, not supplied)Rated output power 10WRange 200mDimensions 220 x 140mmWeight 450g (no battery)

See full description
Specifications for B Click Medical Handheld Compact Megaphone 10W
  • MFR Part No.
    CM1754
  • Width
    422mm
  • Height
    278mm
  • Length
    806mm
  • Weight
    0.55kg
  • Colour
    Grey
  • Size
    220X140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome