Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Sirens & Buzzers
Consumer Unit 12 Module 1 Row 320 x 250 x 155mm CLR Door
By ABB
Order Code:
ZT5047424S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/safety/sirens-and-buzzers/consumer-unit-12-module-1-row-320-x-250-x-155mm-clr-door/p/ZT5047424S
Add to quotation
View all Sirens & Buzzers
Description
ABB CONSUMER UNIT 12 MOD 1 ROW 320X250X155MM CLR DOOR Luca Plastic Enclosures (3100007) 1SL1202A00
Specifications
Specifications for Consumer Unit 12 Module 1 Row 320 x 250 x 155mm CLR Door
Depth
250mm
Housing Material
Brown
Number of rows
1
Height
155mm
Width
320mm
Colour
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome