Telecommunication Module, for Model (S) IO90

Order Code: ZT1714144S

£419.99 Inc VAT (20%)
£499.9916% off


Description

pThe ION-LINE telecommunication module forwards the collective alarm message of the safety cabinet via SMS and/or call to the mobile network. Alarm texts and up to 5 phone numbers are freely configurable by the user. Please note here that a network availability of 4G LTE-M and 2G must be available at the installation site as a prerequisite for a functioning and thus secure system with the telecommunication module. When using its own SIM card, the module only accesses the 2G network. A corresponding SIM card must be provided by the customer, as well as a 230 V network connection. Alternatively, a Mobeye SIM card is included with the module, which can be activated via an online portal. This portal can be used to store an unlimited number of contacts for SMS and mail. Costs and conditions for this can be found in the manufacturer information of Mobeye;;For models:;IO90.195.060.K9.WDC, IO90.195.120.K3.WDC, IO90.195.120.K2.WDC, IO90.078.059.057.U9.S;-Customer upgrade possible-./p

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Telecommunication Module, for Model (S) IO90
  • Product Type
    Telecommunication Module

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome