200m2 Place of Worship Hearing Loop Kit

Order Code: ZT3378406S

£599.99 Inc VAT (20%)


Description

Includes a PDA200E hearing�loop amplifier, AML lectern microphone, APJ 3.5mm jack input plate, APL line level audio input�plate and 2 x 6m of Belden cable.
Ideal for creating�a high quality hearing�loop system for a place of worship.
Wall-mountable PDA200E amplifier capable of driving a perimeter loop of up to 200m2.
Internal drive, level and metal compensation controls.
Two balanced / unbalanced line level inputs, one 100V line input and one microphone input with 12V phantom power for electret microphones.
Full compatibility with the Outreach plate audio input extension system.
Fully compliant with�BS EN 60118-4 when correctly installed.
Loop cable not included our LOOP2W 1mm2 cable is suitable for most applications. If in doubt contact our technical department for advice.

See full description
Specifications for 200m2 Place of Worship Hearing Loop Kit
  • Product Type
    Loop Kit Lectern Mic