Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
3.5mm Jack to 3.5mm Jack Lead
By C-TEC
Order Code:
ZT3378392S
£29.99
each
Inc VAT (20%)
£269.91 minimum order value
Quantity
Price
Discount
1 - 9
£29.99
0%
10 +
£28.79
4%
9
Add to basket
Minimum order quantity: 9.
Get it in
2-13
working days
Available
GBP
269.91
https://www.zoro.co.uk/shop/safety/site-safety-various/3-5mm-jack-to-3-5mm-jack-lead/p/ZT3378392S
Add to quotation
View all Site Safety - Various
Description
3.5mm jack to 3.5mm jack lead
Tags:
#BulkDiscount
Specifications
Specifications for 3.5mm Jack to 3.5mm Jack Lead
Product Type
3.5mm Jack Lead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome