307006 Drill Holder

Order Code: ZT3077267S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Length mm: 225.
Type: Drill holder.Tool holding accessories with plastic locating/fixing lock securing them firmly in place.

Specifications for 307006 Drill Holder
  • Length
    225mm
  • Material
    Plastic
  • Product Type
    Drill Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome