348006 Filling Pipe

Order Code: ZT3077788S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Diameter mm: 25.
Length mm: 1100.
Product Type: Accessories.Will adapt to any kind of tap. Flexible shape with long life. No risk of squirts. L x Dia. - 1100 x 25mm.

Specifications for 348006 Filling Pipe
  • Diameter
    25mm
  • Length
    1100mm
  • Product Type
    Filling Pipe
  • Size
    1100mm x 25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome