383018 Handy Cleaning Tidy

Order Code: ZT3076585S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Colour: Grey.
Height mm: 170.
Length mm: 400.
Material: Plastic.
Pack Quantity: 2.
Product Type: Accessories.
Weight g: 1024.
Width mm: 260.Multi-purpose utility tray. Split into one full length and two half size compartments. Pack of 2.

See full description
Specifications for 383018 Handy Cleaning Tidy
  • Pack Quantity
    2
  • Colour
    Grey
  • Material
    Plastic
  • Length
    400mm
  • Width
    260mm
  • Height
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome