384105 Fire Bucket 10litre

Order Code: ZT3077817S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£43.194%


Description

Capacity L: 10.
Material: Plastic.
Product Type: Fire buckets.
Type: D shape, with lid.Plastic bucket with lid and carry handle. 10 litre capacity. H x W x D: 268 x 275 x 240mm. Suitable for use with fire sand 419110 (sold separately) .

See full description
Specifications for 384105 Fire Bucket 10litre
  • Material
    Plastic
  • Capacity
    10L
  • Product Type
    Fire Bucket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome