Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 - 9 | £17.27 | 4% |
10 - 19 | £16.55 | 8% |
20 + | £15.83 | 12% |
Description: M9300 overspec.
Frame Colour: Clear.
Frame Material: Polycarbonate.
Lens Colour: Clear.
Lens Material: Polycarbonate.
Product Type: Safety spectacles.
Style: Overspec.
Type: Spectacle.Overspecs, suitable for use over prescription eyewear. Offers protection against low energy high speed particles Deeper box style for extended protection. Conforms to EN 166.I.F.