Quantity | Price | Discount |
---|---|---|
1 - 4 | £25.99 | 0% |
5 - 9 | £24.95 | 4% |
10 + | £23.91 | 8% |
Description: Atlantic goggle.
Frame Colour: Clear.
Frame Material: PVC.
Lens Colour: Clear.
Lens Material: Polycarbonate.
Product Type: Safety spectacles.
Style: Wide angle goggle.
Type: Goggle.Atlantic goggles. Lightweight. Anti-mist. Anti-scratch. High level protection. Extremely comfortable. Conforms to EN 166 1.B.3.4.9.