3M TR-830 VERSAFLO INTRINSICALLY SAFE BATTERY

Order Code: ZT2114773S

£799.99 Inc VAT (20%)

Currently unavailable

Description

3M™ Versaflo™ Battery TR-830 is our lithium-ion battery pack designed for use with the 3M™ Versaflo™ TR-800 Series Powered Air Turbo, Charges quickly (90 % charge in approximately 3.5 hours), Approximately 750 full charge/discharge cycles , Standard capacity rechargeable lithium ion battery , Mechanical attachment of battery to help prevent battery removal and spark risk during use per EN 60079-11 , Built in charge level indicator, Battery features bumpers to help absorb impacts, ATEX certified, CE and NIOSH approved

See full description
Specifications for 3M TR-830 VERSAFLO INTRINSICALLY SAFE BATTERY
  • MFR Part No.
    3MTR830
  • Weight
    0.7688kg
  • Width
    79mm
  • Length
    242.9mm
  • Height
    37 75.76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome