402797 Spray Mop

Order Code: ZT3078623S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Blade Colour: Metallic.
Blade Length cm: 25.
Blade Length mm: 250.
Blade Material: Microfibre cloth.
Blade Thickness mm: 20.
Blade Width mm: 150.
Colour: Metallic.
Finish: Mild steel & polypropylene.
Grip Material: Polypropylene.
Handle Colour: Silver & metallic.
Handle Length cm: 142.
Handle Length in: 57.
Handle Length mm: 1420.
Handle Material: Mild steel & polypropylene.
Handle Type: Squeeze trigger.
Head Material: Microfibre cloth.
Height mm: 1420.
Includes: Handle & head.
Length mm: 1420.
Material: Polypropylene & mild steel.
Mop Head Weight g: 74.
Mop Material: Microfibre cloth.
Pack Quantity: 6.
Product Type: Mops.Large cleaning head with an easy swivel facility to access awkward areas. Removable and washable microfibre cleaning pad. No bucket required. Cleans twice as fast as a traditional mop and bucket. H x W x D: 1420 x 150 x 150mm.

See full description
Specifications for 402797 Spray Mop
  • Colour
    Metallic
  • Pack Quantity
    6
  • Blade Width
    150mm
  • Material
    Polypropylene & mild steel
  • Includes
    Handle & head
  • Head Material
    Microfibre Cloth
  • Handle Length
    142cm
    1420mm
    57in
  • Blade Length
    250mm
    25cm
  • Handle Material
    Mild steel & polypropylene
  • Blade Material
    Microfibre Cloth
  • Length
    1420mm
  • Finish
    Mild steel & polypropylene
  • Grip Material
    Polypropylene
  • Handle Colour
    Silver & metallic
  • Blade Thickness
    20mm
  • Head Weight
    74g
  • Blade Colour
    Metallic
  • Height
    1420mm
  • Mop Material
    Microfibre Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome