417367 Door Wedge, Pack 6

Order Code: ZT3083238S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Capacity kg: 0.36.
Finish: Grey.
Length mm: 120.
Material: Rubber.
Pack Quantity: 6.
Width mm: 35.Heavy-duty, non slip door stop. Long lasting, durable rubber design. Suitable for internal and external doors. H x W x D - 20 x 120 x 35mm.

See full description
Specifications for 417367 Door Wedge, Pack 6
  • Pack Quantity
    6
  • Material
    Rubber
  • Capacity
    0.36kg
  • Finish
    Grey
  • Width
    35mm
  • Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome