419110 Fire Sand

Order Code: ZT3083172S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Colour: Brown.
Consists of: 1 bag of kiln dried sand.
Material: Sand.
Product Type: Accessories.Dry yellow sand for use on flammable liquid spills and for extinguishing small fires. Suitable for use with a standard 10 litre fire bucket. Easy to pour, soft kiln dried fine sand. Supplied as a single12.5kg bag. Also suitable for other applications including DIY.

See full description
Specifications for 419110 Fire Sand
  • Material
    Sand
  • Colour
    Brown
  • Includes
    1 bag of kiln dried snd
  • Weight
    12.5kg
  • Product Type
    Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome