0
1
2

50m2 Small Room Hearing Loop System (tie/desk mic version)

Order Code: ZT3378433S

£209.99 Inc VAT (20%)


Description

Everything you need to create a high quality hearing loop system for a room up to 50m2 (7m x 7m).
Ideal for small meeting rooms, council chambers, doctors surgeries, etc.
PDA103 amplifier includes a 3.5mm microphone input (for connecting�the�tie/desk mic. supplied), a line level input and an outreach socket.
Metal compensation control�helps improve intelligibility in rooms with high metal content
Adjustable mic, line level and outreach controls.
Drive (level) control allows the amplifiers output stage to be set-up to suit the exact characteristics of the application.
State-of-the-art audio processor features an automatic gain control which compensates for poor microphone techniques and helps suppress loud noises, hisses and clicks.
Limit, Peak, Loop Fault and Power On indicators,
Designed to be wall-mounted using the keyholes provided.
Exceeds the requirements of BS7594 and EN60118-4 when correctly installed.

See full description
Specifications for 50m2 Small Room Hearing Loop System (tie/desk mic version)
  • Product Type
    Small Room Loop Kit
  • Coverage Area
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome