5S Before and After Board SKU-9538 - Size 1220 x 575mm (3mm Thick) With 8 x A4 Displays

Order Code: ZT3086083S

£239.99 Inc VAT (20%)


Description

This simple, yet powerful tool allows you to demonstrate your improvements to everyone in your facility. They say 'a picture tells a thousand words' and this couldn't be more truer than with this visual. People are naturally more inclined to view images. The Before and After board creates intrigue and this helps you sell your 5S and Lean improvements, which in turn encourages more company participation.

• Quick and easy to install
• Very eye catching and easy to understand visual
• Encourages 5S/Lean buy-in throughout your company
• Promotes the project successes
• Size: 1220 x 575mm (3mm thick) with 8 x A4 displays
• Designed and manufactured in the UK

See full description
Specifications for 5S Before and After Board SKU-9538 - Size 1220 x 575mm (3mm Thick) With 8 x A4 Displays
  • Size
    1220 x 575mm
  • Product Type
    Before and After Board
  • Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome