Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
900mm x 1m Electrical Safety Mat (6mm Thickness)
By VFM
Order Code:
ZT1551895S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/site-safety-various/900mm-x-1m-electrical-safety-mat-6mm-thickness/p/ZT1551895S
Add to quotation
View all Site Safety - Various
Description
VFM 900mmx1M Electrical Safety Mat (6mm Thickness)
Specifications
Specifications for 900mm x 1m Electrical Safety Mat (6mm Thickness)
MFR Part No.
SBY16618
Height
6mm
Width
900mm
Weight
9kg
Depth
1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome