Acid Wash 80 Concrete Cleaner - 2 x 5L

Order Code: ZT3082822S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Capacity L: 5.
Capacity ml: 5000.
Colour: Clear.
Container Type: 5l bottle.
Pack Quantity: 2.
Product Type: Cleaners.Multi-purpose acid concentrate. Ideal for use on driveways, brick, concrete, paving and masonry. Removes dirt, oil, water scale, lime dust, rust marks and even de-scales toilets. Highly concentrated, special blend of surfactants with hydrochloric acid. Low odour formula.

See full description
Specifications for Acid Wash 80 Concrete Cleaner - 2 x 5L
  • Colour
    Transparent
  • Pack Quantity
    2
  • Capacity
    5L
  • Product Type
    Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome