Addis Pump Operated Vacuum Jug

Order Code: ZT3076952S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Capacity L: 2.
Diameter mm: 230.
Height mm: 190.
Material: Stainless steel.Insulated thermo-jug with stainless steel liner, for holding coffee, tea and cold drinks. 3x more pumping power than conventional pump-action jugs. Retains hot temperature for 5-6 hours (cold drinks - 24 hours) Removable pump head - easy filling/cleaning.

See full description
Specifications for Addis Pump Operated Vacuum Jug
  • Capacity
    2L
  • Diameter
    230mm
  • Height
    190mm
  • Product Type
    Vacuum Jug
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome